Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

USRB5000E-311 https://www.bdiexpress.com/medias/INDMORPBXXXX-USRB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyN3xpbWFnZS9qcGVnfGFHWmtMMmcxWkM4eE1EYzJPRE0zTXpFMU16Z3lNaTlKVGtSTlQxSlFRbGhZV0ZoZlZWTlNRbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjJiNjg1MGUwM2RmNmNmOTgyNWFiZWM0N2Q4M2ZkMTRmNWY4MWY2ZjI0ZGJjMmFiMDgzYTYxYjI0NWM0YWI5NA
334715 Pillow Block Bearings 

SEALMASTER SEALMASTER

USRB5000E-311

Description

USRB5000E-311 PILLOW BLOCK BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 3-11/16" Bore; 4-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10" Minimum Bolt Spacing; 11-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

USRB5000E-311

BDI #
334715

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
20.248
EAN
0662461366943
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
USI5000-311
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRB5000E-311
Manufacturer Internal Number
737132
Weight / LBS
49.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-11/16" Bore; 4-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10" Minimum Bolt Spacing; 11-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
10 Inch | 254Millimeter
Bolt Spacing Maximum
11.75 Inch | 298.45Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bore
3.688 Inch | 93.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh