

BROWNING
BROWNING
VPB-45MM AH
BROWNING BROWNING
Description
VPB-45MM AH PILLOW BLOCK BEARING UNIT ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 133.35MM Minimum Bolt Spacing; 154MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
VPB-45MM AH
BDI #
23994444
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VPB-45MM-AH/p/23994444
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.396
EAN
0662460605487
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
VB-45MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
764888
Weight / LBS
5.59974
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 133.35MM Minimum Bolt Spacing; 154MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2 Inch | 50.8 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Maximum
6.063 Inch | 154Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Bolt Spacing Minimum
5.25 Inch | 133.35Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh