https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-YASM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDd8aW1hZ2UvanBlZ3xhR1ZrTDJobU9TOHhNREl5T0RJeU5URTBOamt4TUM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5WlFWTk5Yek13TUhnek1EQXVhbkJufGE5MTBmY2U0OTI5MzNjZDZkNzVkNzM2OTFkMDBlOTg4NmVhNTk3YWQ0NmQ1ZWQ1YjUyM2E1YWVkYzQ1YzQ1OTI
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-YASM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDd8aW1hZ2UvanBlZ3xhR1ZrTDJobU9TOHhNREl5T0RJeU5URTBOamt4TUM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5WlFWTk5Yek13TUhnek1EQXVhbkJufGE5MTBmY2U0OTI5MzNjZDZkNzVkNzM2OTFkMDBlOTg4NmVhNTk3YWQ0NmQ1ZWQ1YjUyM2E1YWVkYzQ1YzQ1OTI
TIMKEN
TIMKEN
YASM2 3/16 (DT)
TIMKEN TIMKEN
Description
TIMKEN YASM2 3/16 (DT)
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 5-25/32" Minimum Bolt Spacing; 8-3/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YASM2 3/16 (DT)
BDI #
24260481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YASM2-3-16-(DT)/p/24260481
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GY1203KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 5-25/32" Minimum Bolt Spacing; 8-3/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Minimum
5.781 Inch | 146.837Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
8.094 Inch | 205.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


