Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZA23004078 https://www.bdiexpress.com/medias/INDREXPBXXXX-KA2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NTd8aW1hZ2UvanBlZ3xhREl6TDJobU5TODVOamMwTXpjM05UWXdNRGswTG1wd1p3fDQzYTRlZWYwNDVmM2JjMDk5MDIzMjhmMzkxMDY0OThjNzJjMTI2ZTMxZGIwYzJjOGMyYTkzMjZiMGI2OTUxZTA
24122011 Pillow Block Bearings 

REXNORD REXNORD

ZA23004078

Description

ZA23004078 PILLOW BLK BRG ; POR MTO 3" SHAFT DIA CAST IRON 2-BOLT

Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

ZA23004078

BDI #
24122011

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.597
EAN
0793699692747
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2300U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZA23004078
Manufacturer Internal Number
169274
Weight / LBS
25.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Actual Bolt Center to Center
8.1 Inch | 205.7Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh