Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZA321582 https://www.bdiexpress.com/medias/INDREXPBXXXX-KA3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2MHxpbWFnZS9qcGVnfGFHRTFMMmczWkM4eE1EYzNNRFE1TkRVeU1UTTNOQzlKVGtSU1JWaFFRbGhZV0ZoZlMwRXpYekpDVEZSZk16QXdlRE13TUM1cWNHY3wzYjE3YzczYjUxOGNkMzAwNjg0MmIzMzg3YmJkYzFiNWQ4ZTU0YTgxNzVmNDI5MjUyNTE1OWMwZjJiYmM1NTMz
24122896 Pillow Block Bearings 

REXNORD REXNORD

ZA321582

Description

ZA321582 PILLOW BLK BRG ; POR MTO 2-15/16" SHFT DIA CAST IRON 2BLT

Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

ZA321582

BDI #
24122896

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.778
EAN
0793699857436
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
3215U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10430784
Weight / LBS
26
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Length Thru Bore
4.203 Inch | 106.756 Millimeter
Actual Bolt Center to Center
8.1 Inch | 205.7Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh