REXNORD
REXNORD
ZA5400
REXNORD REXNORD
Description
ZA5400 PILLOW BLOCK ROLLER BEARING ; 4" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 4-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
ZA5400
BDI #
18147018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZA5400/p/18147018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
26.762
EAN
0698210025724
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5400U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZA5400
Manufacturer Internal Number
6802572
Weight / LBS
58.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 4-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Actual Bolt Center to Center
10.9 Inch | 276.9Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh