https://www.bdiexpress.com/medias/INDREXPBXXXX-4BLT-ZPS5200F-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjN8aW1hZ2UvanBlZ3xhREkzTDJobVlpOHhNREl3T0RjME1qazVPREEwTmk5SlRrUlNSVmhRUWxoWVdGaGZORUpNVkY5YVVGTTFNakF3Umw4ek1EQllNekF3TG1wd1p3fGEwYjU0OGMyY2UzMTkzYTAxYTM1YzI4OTQ3OWQ3M2M4Y2U2N2Q2OTY5Y2RiZWZkY2I2MDZhZjg4NTcxNTA1ZWY
https://www.bdiexpress.com/medias/INDREXPBXXXX-4BLT-ZPS5200F-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjN8aW1hZ2UvanBlZ3xhREkzTDJobVlpOHhNREl3T0RjME1qazVPREEwTmk5SlRrUlNSVmhRUWxoWVdGaGZORUpNVkY5YVVGTTFNakF3Umw4ek1EQllNekF3TG1wd1p3fGEwYjU0OGMyY2UzMTkzYTAxYTM1YzI4OTQ3OWQ3M2M4Y2U2N2Q2OTY5Y2RiZWZkY2I2MDZhZjg4NTcxNTA1ZWY
REXNORD
REXNORD
ZPS5408YF
REXNORD REXNORD
Description
ZPS5408YF PILLOW BLOCK ROLLER BEARING ; 4-1/2" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 5-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
10407033
BDI #
18149124
Details
6099.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZPS5408YF/p/18149124
Your Price
$ 6,099.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
53.454
EAN
0698210831134
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5408YU
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Redesigned Shaft Size
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZPS5408YF
Manufacturer Internal Number
6883113
Weight / LBS
118
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 5-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
4.5 Inch | 114.3 Millimeter
Base to Center Height
5.75 Inch | 146.1 Millimeter
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Actual Bolt Center to Center
14.8 Inch | 375.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

