MOLINE BEARING
MOLINE BEARING
19351080
MOLINE BEARING MOLINE BEARING
Description
19351080 WIDE SLOT TAKE-UP BEARING ; 80MM TYPE E
Take Up Bearing Only; 80MM Bore; 45MM Slot Width; 173MM Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material
Part #
19351080
BDI #
659704
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/19351080/p/659704
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
19.959
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Long Description
Take Up Bearing Only; 80MM Bore; 45MM Slot Width; 173MM Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material
Bore
3.15 Inch | 80 Millimeter
Slot Width
1.772 Inch | 45 Millimeter
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh