 https://www.bdiexpress.com/medias/INDEDTTUXXXX-4U-7-A-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNTB8aW1hZ2UvanBlZ3xhRGhrTDJnNE5TOHhNREl5TXpRNU1EWXlPVFkyTWk5SlRrUkZSRlJVVlZoWVdGaGZORlZmTjE5Qlh6aGZNekF3ZURNd01DNXFjR2N8OGQ3YjE4ODM2NDdiMGZhYzZmNGZjN2Y0ZGYwNTI2MjM3NDU2ZTkzZmMwYTk5YzU0NDUyOGM2YTFjZjc2ZTI3NQ
                https://www.bdiexpress.com/medias/INDEDTTUXXXX-4U-7-A-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNTB8aW1hZ2UvanBlZ3xhRGhrTDJnNE5TOHhNREl5TXpRNU1EWXlPVFkyTWk5SlRrUkZSRlJVVlZoWVdGaGZORlZmTjE5Qlh6aGZNekF3ZURNd01DNXFjR2N8OGQ3YjE4ODM2NDdiMGZhYzZmNGZjN2Y0ZGYwNTI2MjM3NDU2ZTkzZmMwYTk5YzU0NDUyOGM2YTFjZjc2ZTI3NQ
                 https://www.bdiexpress.com/medias/INDEDTTUXXXX-4U-7-A-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNTB8aW1hZ2UvanBlZ3xhRGhrTDJnNE5TOHhNREl5TXpRNU1EWXlPVFkyTWk5SlRrUkZSRlJVVlZoWVdGaGZORlZmTjE5Qlh6aGZNekF3ZURNd01DNXFjR2N8OGQ3YjE4ODM2NDdiMGZhYzZmNGZjN2Y0ZGYwNTI2MjM3NDU2ZTkzZmMwYTk5YzU0NDUyOGM2YTFjZjc2ZTI3NQ
                https://www.bdiexpress.com/medias/INDEDTTUXXXX-4U-7-A-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNTB8aW1hZ2UvanBlZ3xhRGhrTDJnNE5TOHhNREl5TXpRNU1EWXlPVFkyTWk5SlRrUkZSRlJVVlZoWVdGaGZORlZmTjE5Qlh6aGZNekF3ZURNd01DNXFjR2N8OGQ3YjE4ODM2NDdiMGZhYzZmNGZjN2Y0ZGYwNTI2MjM3NDU2ZTkzZmMwYTk5YzU0NDUyOGM2YTFjZjc2ZTI3NQ
                
					
						
									EDT CORP
								EDT CORP
							
						
					4U7AJ8-39GX
				 
				EDT CORP EDT CORP
Description
						
                            
								4U7AJ8-39GX TAKE-UP BEARING ; NON-RETURNABLE 2-7/16" BORE SS
Take Up Bearing Only; 2-7/16" Bore; 1.07" Slot Width; 5.13" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; 4U212-39GX Insert Part; Machined Stainless Steel Housing Material
                         	Part #
	                    
	                      	4U7AJ8-39GX
							BDI #
						
	                      	24675530
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4U7AJ8-39GX/p/24675530
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				6.08
					EAN
				0883450699914
					Product Group - BDI
				M06110
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Ball Bearing
			Housing Style
				
					Unit Only
			Mounting Method
				
					Eccentric Collar
			Compatible Take Up Frame
				
					Not Specified
			Insert Part Number
				
					4U212-39GX
			Housing Material
				
					Machined Stainless Steel
			Other Features
				
					Wide Slot | Food Grade Grease Lubricant
			Inch - Metric
				
					Inch
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://www.edtcorp.com
			Weight / LBS
				
					13.4
			Long Description
				
					Take Up Bearing Only; 2-7/16" Bore; 1.07" Slot Width; 5.13" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; 4U212-39GX Insert Part; Machined Stainless Steel Housing Material
			Bore
				
					2.438 Inch | 61.925 Millimeter
			Slot to Slot Distance
				
					5.13 Inch | 130.302 Millimeter
			Slot Width
				
					1.07 Inch | 27.178 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter