Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BMNT9221512 https://www.bdiexpress.com/medias/INDREXTUXXXX-TAF-ZNT-300X300.jpg?context=bWFzdGVyfHJvb3R8NzAxOXxpbWFnZS9qcGVnfGFHRXlMMmd6WkM4eE1ESXdOamMwTURJeE56ZzROaTlKVGtSU1JWaFVWVmhZV0ZoZlZFRkdYMXBPVkY4ek1EQllNekF3TG1wd1p3fGRjOWYwN2E2NjM0NTAzZmUzMmU2YzI4YTE5M2Q3MGZjMDZjMWFhZWE4NjQ3OGEwYzA2ZDVjMjhiNDU0YjY4OGY
18142498 Take Up Unit Bearings 

REXNORD REXNORD

BMNT9221512

Description

BMNT9221512 ; POR MTO

Take Up Unit with Frame; 2-15/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; ZNT9 Take Up Frame; 12 Adjustment Travel Length; 2215U Insert Part; Cast Iron Housing Material

Part #

BMNT9221512

BDI #
18142498

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
40.86
EAN
0698210907532
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZNT9
Adjustment Travel Length
12
Insert Part Number
2215U
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Protected Screw Type | Welded Steel Frame | Heavy Contact Seal | Two Auxiliary End Cap | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BMNT9221512
Manufacturer Internal Number
.
Weight / LBS
90
Long Description
Take Up Unit with Frame; 2-15/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; ZNT9 Take Up Frame; 12 Adjustment Travel Length; 2215U Insert Part; Cast Iron Housing Material
Bore
2.938 Inch | 74.625 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh