https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-CMUCT-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1N3xpbWFnZS9qcGVnfGFHSmlMMmd5WXk4eE1EYzJOamswTURFME16WTBOaTlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZRMDFWUTFSZlEweFRSRjh6TURCNE16QXdMbXB3Wnd8Zjc4MzFmNTQ2NTA4ZDNiMGJiYWRkNjI3MWVjMjU4MTM5OTFmN2MyNWY2ZDU0NjE5ODUwNWEzYjA0NGVjOWY0YQ
https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-CMUCT-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1N3xpbWFnZS9qcGVnfGFHSmlMMmd5WXk4eE1EYzJOamswTURFME16WTBOaTlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZRMDFWUTFSZlEweFRSRjh6TURCNE16QXdMbXB3Wnd8Zjc4MzFmNTQ2NTA4ZDNiMGJiYWRkNjI3MWVjMjU4MTM5OTFmN2MyNWY2ZDU0NjE5ODUwNWEzYjA0NGVjOWY0YQ
NTN
NTN
CM-UCT206D1
NTN NTN
Description
CM-UCT206D1 TAKE-UP BEARING ; NON-RETURNABLE
Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206D1 Insert Part; Cast Iron Housing Material
Part #
CM-UCT206D1
BDI #
1216203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/CM-UCT206D1/p/1216203
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.71
EAN
4547359051940
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC206D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Wide Inner Race | Closed End | Cast Iron Cover | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.748
Long Description
Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206D1 Insert Part; Cast Iron Housing Material
Slot Width
0.472 Inch | 12 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

