NTN
NTN
CM-UCT318D1
NTN NTN
Description
CM-UCT318D1 TAKE-UP BEARING
Take Up Bearing Only; 90MM Bore; 32MM Slot Width; 228MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318D1 Insert Part; Cast Iron Housing Material
Part #
CM-UCT318D1
BDI #
1216222
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/CM-UCT318D1/p/1216222
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
27.45
EAN
4547359052497
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC318D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race | Relubricatable | Closed End | Cast Dust Cover
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
60.51682
Long Description
Take Up Bearing Only; 90MM Bore; 32MM Slot Width; 228MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318D1 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
8.976 Inch | 228 Millimeter
Slot Width
1.26 Inch | 32 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh