Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CM-UKT319D1 https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-UKT-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5OHxpbWFnZS9qcGVnfGFHVm1MMmcxTVM4NU5ETTJPREkwTlRNMU1EY3dMbXB3Wnd8ZjZhYzc0ODAyOWY0ZTYwY2E4MGEyODgzOTYzZTg1NWY1OGY4YjVkYmNmMWM1NGFmMmNiNTBkM2MzMmIzYTUxNA
1216269 Take Up Unit Bearings 

NTN NTN

CM-UKT319D1

Description

CM-UKT319D1 TAKE-UP BEARING ; NON-RETURNABLE

Take Up Bearing Only; 85MM Bore; 35MM Slot Width; 240MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK319D1 Insert Part; Cast Iron Housing Material

Part #

CM-UKT319D1

BDI #
1216269

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
30.17
EAN
4547359054811
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK319D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Relubricatable | Closed End | Cast Dust Cover
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
66.51346
Long Description
Take Up Bearing Only; 85MM Bore; 35MM Slot Width; 240MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK319D1 Insert Part; Cast Iron Housing Material
Slot Width
1.378 Inch | 35 Millimeter
Slot to Slot Distance
9.449 Inch | 240 Millimeter
Bore
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh