LINKBELT
LINKBELT
DSLB6855C30
LINKBELT LINKBELT
Description
DSLB6855C30 ; POR MTO
Take Up Unit with Frame; 3-7/16" Bore; Spherical Roller Bearing; Top Angle; Tapered Adapter Sleeve Mount; DS Take Up Frame; 30 Adjustment Travel Length; 22220LBKC3 Insert Part; Cast Iron Housing Material
Part #
DSLB6855C30
BDI #
572570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/DSLB6855C30/p/572570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
108.51
EAN
0662327023430
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
DS
Adjustment Travel Length
30
Insert Part Number
22220LBKC3
Housing Material
Cast Iron
Other Features
Double Row | Hinged Top | Welded Steel Frame | Non-Expansion | Independently Flushable Seal | Closed End
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5802343
Weight / LBS
239
Long Description
Take Up Unit with Frame; 3-7/16" Bore; Spherical Roller Bearing; Top Angle; Tapered Adapter Sleeve Mount; DS Take Up Frame; 30 Adjustment Travel Length; 22220LBKC3 Insert Part; Cast Iron Housing Material
Bore
3.438 Inch | 87.325 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh