PT INTERNATIONAL
PT INTERNATIONAL
HCT218X3-1/2
PT INTERNATIONAL PT INTERNATIONAL
Description
HCT218X3-1/2 ; MTO
Take Up Bearing Only; 3-1/2" Bore; 1.181" Slot Width; 7.18" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; HC218 X 3-1/2 Insert Part; Cast Iron Housing Material
Part #
HCT218X3-1/2
BDI #
18126966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/HCT218X3-1-2/p/18126966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.719
EAN
0800675188627
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
HC218 X 3-1/2
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ptintl.com
Weight / LBS
14.8
Long Description
Take Up Bearing Only; 3-1/2" Bore; 1.181" Slot Width; 7.18" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; HC218 X 3-1/2 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
7.18 Inch | 182.372 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Slot Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh