DODGE
DODGE
HD-250X24-TUFR
DODGE DODGE
Description
HD-250X24-TUFR BEARING TAKE-UP FRAME
Take Up Frame; 250 Frame Size; 24" Travel Length; Screw; Heavy Duty
Part #
089026
BDI #
250220
Details
4028.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/HD-250X24-TUFR/p/250220
Your Price
$ 4,028.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
58.89
EAN
0782475041145
Product Group - BDI
M06288
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
130
Product Detail
Take Up Frame
Product Specification
250 Frame Size; 24" Travel Length; Screw; Heavy Duty
Long Description
Take Up Frame; 250 Frame Size; 24" Travel Length; Screw; Heavy Duty