

REXNORD
REXNORD
KHT10530718
REXNORD REXNORD
Description
KHT10530718 ; POR TAKE UP ASSY CENTER PULL W/HD
Take Up Unit with Frame; 3-7/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT10 Take Up Frame; 18 Adjustment Travel Length; 5307U Insert Part; Cast Iron Housing Material
Part #
KHT10530718
BDI #
18144097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/KHT10530718/p/18144097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
80.358
EAN
0698210709822
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Vertical
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT10
Adjustment Travel Length
18
Insert Part Number
5307U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Welded Steel Frame | Light Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6870982
Weight / LBS
177
Long Description
Take Up Unit with Frame; 3-7/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT10 Take Up Frame; 18 Adjustment Travel Length; 5307U Insert Part; Cast Iron Housing Material
Bore
3.438 Inch | 87.325 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh