

REXNORD
REXNORD
MAT9221512
REXNORD REXNORD
Description
MAT9-2215-12 ; POR MTO
Take Up Unit with Frame; 2-15/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; ZAT9 Take Up Frame; 12 Adjustment Travel Length; 2215U Insert Part; Cast Iron Housing Material
Part #
MAT9221512
BDI #
18144269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MAT9221512/p/18144269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
34.05
EAN
0698210703219
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZAT9
Adjustment Travel Length
12
Insert Part Number
2215U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MAT9221512
Manufacturer Internal Number
.
Weight / LBS
75
Long Description
Take Up Unit with Frame; 2-15/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; ZAT9 Take Up Frame; 12 Adjustment Travel Length; 2215U Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh