REXNORD
REXNORD
MN102303
REXNORD REXNORD
Description
MN10-2303 ; POR MTO
Take Up Bearing Only; 3-3/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2303U Insert Part; Cast Iron Housing Material
Part #
MN102303
BDI #
18145059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MN102303/p/18145059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
20.884
EAN
0698210700195
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Insert Part Number
2303U
Housing Material
Cast Iron
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10424361
Weight / LBS
46
Long Description
Take Up Bearing Only; 3-3/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2303U Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh