

TIMKEN
TIMKEN
NAU4LKAT210-31
TIMKEN TIMKEN
Description
NAU4LKAT210-31 TAKE-UP BALL BEARING ; POLY-ROUND HU ASSY
Take Up Bearing Only; 1-15/16" Bore; 0.696" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK210-31 Insert Part; Machined Stainless Steel Housing Material
Part #
NAU4LKAT210-31
BDI #
23242401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NAU4LKAT210-31/p/23242401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.765
EAN
0883450642545
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Double Lock Collar Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
NAU4LK210-31
Housing Material
Machined Stainless Steel
Other Features
Hygienic Series | Poly-Round Bearing | No Lubrication Hole | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
8
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.696" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK210-31 Insert Part; Machined Stainless Steel Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.696 Inch | 17.678 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh