

DODGE
DODGE
NSTU-SC-100 MOD ; 062245
DODGE DODGE
Description
NSTU-SC-100 MOD ; 062245 TAKE UP BRG, SC EXCEPT TB FB LF LFT MM INSERTS (SMARTCATALOG)
Take Up Bearing Only; 1" Bore; 1/4" Slot Width; 2.605" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS210 Take Up Frame; INS-SC-100 MOD Insert; Cast Iron Housing Material
Part #
062245
BDI #
27296954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SC-100-MOD-;-062245/p/27296954
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475860715
Weight / US pound
1.41
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS210
Insert Part Number
INS-SC-100 MOD
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Modified | 2.635" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
62245
Weight / LBS
1.41
Long Description
Take Up Bearing Only; 1" Bore; 1/4" Slot Width; 2.605" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS210 Take Up Frame; INS-SC-100 MOD Insert; Cast Iron Housing Material
Slot Width
0.25 Inch | 6.35 Millimeter
Bore
1 Inch | 25.4 Millimeter
Slot to Slot Distance
2.605 Inch | 66.17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh