INA
INA
PTUE45-XL
INA INA
Description
PTUE45-XL X-LIFE TAKEUP HOUSING UNIT ; POR NON RETURNABLE 45MM ID X 141MM OD
Take Up Bearing Only; 45MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GRAE45NPPB Insert Part; Cast Iron Housing Material
Part #
PTUE45-XL
BDI #
1412116
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/PTUE45-XL/p/1412116
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.3
EAN
4012802799354
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
GRAE45NPPB
Housing Material
Cast Iron
Other Features
Single Row | Double Lip Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.49
Long Description
Take Up Bearing Only; 45MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GRAE45NPPB Insert Part; Cast Iron Housing Material
Slot Width
0.63 Inch | 16 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh