TIMKEN
TIMKEN
QAATU22A110SB
TIMKEN TIMKEN
Description
QAATU22A110SB TAKE-UP SPH RLR BRG
Take Up Bearing Only; 110MM Bore; 52.37MM Slot Width; 241.3MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22222 Insert Part; Cast Steel Housing Material
Part #
QAATU22A110SB
BDI #
20394814
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QAATU22A110SB/p/20394814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
36.281
EAN
0883450413800
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22222
Housing Material
Cast Steel
Other Features
Double Row | Double Collar | Non-Expansion | Double Lip Contact Nitrile Rubber Seal | Steel Cage | With Set Screw
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
80
Long Description
Take Up Bearing Only; 110MM Bore; 52.37MM Slot Width; 241.3MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22222 Insert Part; Cast Steel Housing Material
Slot Width
2.062 Inch | 52.37 Millimeter
Slot to Slot Distance
9.5 Inch | 241.3 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh