SEALMASTER
SEALMASTER
ST-12C RM
SEALMASTER SEALMASTER
Description
ST-12C RM ; POR NON RETURNABLE
Take Up Bearing Only; 3/4" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 2-012C-RM Insert Part; Cast Iron Housing Material
Part #
ST-12C RM
BDI #
348655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ST-12C-RM/p/348655
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.953
EAN
0662461332870
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
STH
Insert Part Number
2-012C-RM
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Solid Housing | Single Lip Contact Seal | Reduced Maintenance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
716140
Weight / LBS
2.1
Long Description
Take Up Bearing Only; 3/4" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 2-012C-RM Insert Part; Cast Iron Housing Material
Bore
0.75 Inch | 19.05 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh