https://www.bdiexpress.com/medias/INDMORTUXXXX-CPHF-STH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0N3xpbWFnZS9qcGVnfGFHRTVMMmd5TVM4eE1EYzJPRGd3TnpFMk5UazRNaTlKVGtSTlQxSlVWVmhZV0ZoZlExQklSbDlUVkVoZk16QXdlRE13TUM1cWNHY3xkN2ZlYzNkNmQ2NjdkYTQzMmY4OTMyYzU5MDcwNDA1OWI2ZGE0MGNkNjBkOTY3NzFiNjg0NmEyZGI2YjUyMjZi
https://www.bdiexpress.com/medias/INDMORTUXXXX-CPHF-STH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0N3xpbWFnZS9qcGVnfGFHRTVMMmd5TVM4eE1EYzJPRGd3TnpFMk5UazRNaTlKVGtSTlQxSlVWVmhZV0ZoZlExQklSbDlUVkVoZk16QXdlRE13TUM1cWNHY3xkN2ZlYzNkNmQ2NjdkYTQzMmY4OTMyYzU5MDcwNDA1OWI2ZGE0MGNkNjBkOTY3NzFiNjg0NmEyZGI2YjUyMjZi
SEALMASTER
SEALMASTER
STH-34-18
SEALMASTER SEALMASTER
Description
NOT AVAILABLE IN US
Take Up Unit with Frame; 2-1/8" Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; STH Take Up Frame; 18 Adjustment Travel Length; 2-22 Insert Part; Cast Iron Housing Material
Part #
STH-34-18
BDI #
355522
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/STH-34-18/p/355522
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
24.198
EAN
0662461006870
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Set Screw
Compatible Take Up Frame
STH
Adjustment Travel Length
18
Insert Part Number
2-22
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Side Mounting Steel Frame | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
700825
Weight / LBS
50.6
Long Description
Take Up Unit with Frame; 2-1/8" Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; STH Take Up Frame; 18 Adjustment Travel Length; 2-22 Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

