Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

STH-46-12 https://www.bdiexpress.com/medias/INDMORTUXXXX-CPHF-STH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0N3xpbWFnZS9qcGVnfGFHRTVMMmd5TVM4eE1EYzJPRGd3TnpFMk5UazRNaTlKVGtSTlQxSlVWVmhZV0ZoZlExQklSbDlUVkVoZk16QXdlRE13TUM1cWNHY3xkN2ZlYzNkNmQ2NjdkYTQzMmY4OTMyYzU5MDcwNDA1OWI2ZGE0MGNkNjBkOTY3NzFiNjg0NmEyZGI2YjUyMjZi
355532 Take Up Unit Bearings 

SEALMASTER SEALMASTER

STH-46-12

Description

STH-46-12 TAKE-UP BALL BEARING ; POR NON-RETURNABLE

Take Up Unit with Frame; 2-7/8" Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; STH Take Up Frame; 12 Adjustment Travel Length; 2-214 Insert Part; Cast Iron Housing Material

Part #

STH-46-12

BDI #
355532

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
29.415
EAN
0662461006979
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Set Screw
Compatible Take Up Frame
STH
Adjustment Travel Length
12
Insert Part Number
2-214
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Side Mounting Steel Frame | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
700835
Weight / LBS
62.5
Long Description
Take Up Unit with Frame; 2-7/8" Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; STH Take Up Frame; 12 Adjustment Travel Length; 2-214 Insert Part; Cast Iron Housing Material
Bore
2.875 Inch | 73.025 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh