https://www.bdiexpress.com/medias/INDNTNTUBXXX-SUCT-SS-CO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDZ8aW1hZ2UvanBlZ3xhREV4TDJnd1lTOHhNRFF5TVRVMU1URXdOREF6TUM5SlRrUk9WRTVVVlVKWVdGaGZVMVZEVkY5VFUxOURUMTh6TURCNE16QXdMbXB3Wnd8MTBkNmFiNmU2NTc3YzQ4OTY5OWRlZjk4OTU1NDE3NWM3MDk3MjE4ZGQxYTgzOWZiMGQ3ZjA2YTE3MTkxZWNiYg
https://www.bdiexpress.com/medias/INDNTNTUBXXX-SUCT-SS-CO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDZ8aW1hZ2UvanBlZ3xhREV4TDJnd1lTOHhNRFF5TVRVMU1URXdOREF6TUM5SlRrUk9WRTVVVlVKWVdGaGZVMVZEVkY5VFUxOURUMTh6TURCNE16QXdMbXB3Wnd8MTBkNmFiNmU2NTc3YzQ4OTY5OWRlZjk4OTU1NDE3NWM3MDk3MjE4ZGQxYTgzOWZiMGQ3ZjA2YTE3MTkxZWNiYg
NTN
NTN
SUCT204C0
NTN NTN
Description
SUCT204C0 TAKE-UP BALL BEARING
Take Up Bearing Only; 20MM Bore; 21MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC204 Insert; Stainless Steel Housing
Part #
SUCT204C0
BDI #
20861869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT204C0/p/20861869
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
3413529552009
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC204
Housing Material
Stainless Steel
Other Features
Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable | Open End | Steel Plate Cover | Food Grade Grease
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.84747
Long Description
Take Up Bearing Only; 20MM Bore; 21MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC204 Insert; Stainless Steel Housing
Slot Width
0.827 Inch | 21 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

