Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TP-DLM-207 MOD ; 049813 https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-TPDL-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxMzh8aW1hZ2UvanBlZ3xhRGc1TDJnd01DOHhNRGMyTXpZeE9UZ3lOemMwTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVkZCRVRGOURTVjh6TURCNE16QXdMbXB3Wnd8N2FiYTI4YzVjNjIyYTUwMzI5MjI5MmVlMzI3YzhjMzg0ODFhMzVmYWFkNzc2MGE1NDZmNzgzYWQ3ZDQ4NGZhNQ
27293450 Take Up Unit Bearings 

DODGE DODGE

TP-DLM-207 MOD ; 049813

Description

TP-DLM-207 MOD ; 049813 TAKE UP BRG, DLM BALL BEARING - STANDARD (SMARTCATALOG)

Take Up Bearing Only; 2-7/16" Bore; 2-1/2" Slot Width; Ball Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP40 Take Up Frame; INS-DLM-207 MOD Insert; Cast Iron Housing Material

Part #

049813

BDI #
27293450

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475324538
Weight / US pound
18.83
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
TP40
Insert Part Number
INS-DLM-207 MOD
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Ring | Modified
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
49813
Weight / LBS
18.83
Long Description
Take Up Bearing Only; 2-7/16" Bore; 2-1/2" Slot Width; Ball Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP40 Take Up Frame; INS-DLM-207 MOD Insert; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Slot Width
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh