DODGE
DODGE
TP-GLT7-203
DODGE DODGE
Description
TP-GLT7-203 TAKE-UP SLEEVE BRG ; NON RETURNABLE
Take Up Bearing Only; 2-3/16" Bore; Sleeve Bearing; Unit Only - Half Round Top Angle; Press Fit Mount; TP20 Take Up Frame; INS-LT7-203 Insert Part; Cast Iron Housing Material
Part #
TP-GLT7-203
BDI #
242365
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TP-GLT7-203/p/242365
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.35
EAN
0782475565191
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Press Fit
Compatible Take Up Frame
TP20
Insert Part Number
INS-LT7-203
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
033741
Weight / LBS
11.8
Long Description
Take Up Bearing Only; 2-3/16" Bore; Sleeve Bearing; Unit Only - Half Round Top Angle; Press Fit Mount; TP20 Take Up Frame; INS-LT7-203 Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh