SKF
SKF
TU 30 TF
SKF SKF
Description
TU 30 TF
Take Up Bearing Only; 30MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; YAR 206-2F Insert Part; Cast Iron Housing Material
Part #
TU 30 TF
BDI #
1415305
Details
2880.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU-30-TF/p/1415305
Your Price
RSD 2,880.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.27
EAN
7316570121117
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
YAR 206-2F
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.skf.com
Weight / LBS
2.756
Long Description
Take Up Bearing Only; 30MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; YAR 206-2F Insert Part; Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
1.181 Inch | 30 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh