SKF
SKF
TU 55 TF
SKF SKF
Description
TU 55 TF
Take Up Bearing Only; 55MM Bore; 27MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; YAR 211-2F Insert Part; Cast Iron Housing Material
Part #
TU 55 TF
BDI #
1420534
Details
5790.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU-55-TF/p/1420534
Your Price
RSD 5,790.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.996
EAN
7316577058782
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
YAR 211-2F
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.skf.com
Weight / LBS
8.47
Long Description
Take Up Bearing Only; 55MM Bore; 27MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; YAR 211-2F Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Bore
2.165 Inch | 55 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh