HUB CITY
HUB CITY
TU250X1-15/16
HUB CITY HUB CITY
Description
TU250X1-15/16 ; 1-15/16" BORE 5/16" SLOT WID
Take Up Bearing Only; 1-15/16" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; T200FH Take Up Frame; B250 X 1-15/16 Insert Part; Cast Iron Housing Material
Part #
TU250X1-15/16
BDI #
486152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU250X1-15-16/p/486152
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.722
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
T200FH
Insert Part Number
B250 X 1-15/16
Housing Material
Cast Iron
Other Features
Single Row | Narrow Slot | Nitrile Rubber Seal | Has Trash Guard
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
25824
Weight / LBS
4.6
Long Description
Take Up Bearing Only; 1-15/16" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; T200FH Take Up Frame; B250 X 1-15/16 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh