LINKBELT
LINKBELT
TU334
LINKBELT LINKBELT
Description
TU334 ; POR MTO
Take Up Bearing Only; 2-1/8" Bore; 13/16" Slot Width; 5-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UG334L Insert Part; Cast Iron Housing Material
Part #
TU334
BDI #
581244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU334/p/581244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.36
EAN
0662327708795
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UG334L
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TU334
Manufacturer Internal Number
5870879
Weight / LBS
16.2
Long Description
Take Up Bearing Only; 2-1/8" Bore; 13/16" Slot Width; 5-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UG334L Insert Part; Cast Iron Housing Material
Slot Width
0.813 Inch | 20.65 Millimeter
Slot to Slot Distance
5.5 Inch | 139.7 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh