

AMI BEARINGS
AMI BEARINGS
UCNST209NP
AMI BEARINGS AMI BEARINGS
Description
UCNST209NP TAKE-UP BALL BEARING ; 45MM ID NARROW SLOT
Take Up Bearing Only; 45MM Bore; 7.9MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC209 Insert Part; Nickel Coated Cast Iron Housing Material
Part #
UCNST209NP
BDI #
114280
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCNST209NP/p/114280
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.751
EAN
0808250414338
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC209
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
3.86
Long Description
Take Up Bearing Only; 45MM Bore; 7.9MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC209 Insert Part; Nickel Coated Cast Iron Housing Material
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Bore
1.772 Inch | 45 Millimeter
Slot Width
0.311 Inch | 7.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh