

AMI BEARINGS
AMI BEARINGS
UCNST210NP
AMI BEARINGS AMI BEARINGS
Description
UCNST210NP TAKE-UP BALL BEARING ; 50MM ID NARROW SLOT
Take Up Bearing Only; 50MM Bore; 7.9MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC210 Insert Part; Nickel Coated Cast Iron Housing Material
Part #
UCNST210NP
BDI #
114284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCNST210NP/p/114284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.869
EAN
0808250414345
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC210
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
4.12
Long Description
Take Up Bearing Only; 50MM Bore; 7.9MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC210 Insert Part; Nickel Coated Cast Iron Housing Material
Bore
1.969 Inch | 50 Millimeter
Slot Width
0.311 Inch | 7.9 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh