https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118090-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE4Njd8aW1hZ2UvanBlZ3xhR00yTDJoaFpTOHhNREEzTmpVMk5EazBOamszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnd09UQmZNekF3V0RNd01DNXFjR2N8ZTFmMTMxNWVjMmM3YTcwNDUwMTJhNjVlMjJjZGU2YmQ3MjkzMGI1NTIxY2VjMWJjYzhkY2FjMTUzOWQzYmZiNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118090-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE4Njd8aW1hZ2UvanBlZ3xhR00yTDJoaFpTOHhNREEzTmpVMk5EazBOamszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnd09UQmZNekF3V0RNd01DNXFjR2N8ZTFmMTMxNWVjMmM3YTcwNDUwMTJhNjVlMjJjZGU2YmQ3MjkzMGI1NTIxY2VjMWJjYzhkY2FjMTUzOWQzYmZiNA
PEER BEARING
PEER BEARING
UCT208-A
PEER BEARING PEER BEARING
Description
PER.UCT208-A TAKE-UP BRG UNIT ; 40MM DIA CAST IRON
Take Up Bearing; 40MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208 Insert Part; Cast Iron Housing Material
Part #
UCT208-A
BDI #
25118084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT208-A/p/25118084
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.54
EAN
1200106765011
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Product Specification
40MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208 Insert Part; Cast Iron Housing Material
Long Description
Take Up Bearing; 40MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208 Insert Part; Cast Iron Housing Material
