NTN
NTN
UCT308D1
NTN NTN
Description
UCT308D1 TAKE-UP BEARING
Take Up Bearing Only; 40MM Bore; 18MM Slot Width; 112MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC308D1 Insert Part; Cast Iron Housing Material
Part #
UCT308D1
BDI #
1235065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT308D1/p/1235065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.006
EAN
4547359229523
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC308D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.6
Long Description
Take Up Bearing Only; 40MM Bore; 18MM Slot Width; 112MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC308D1 Insert Part; Cast Iron Housing Material
Bore
1.575 Inch | 40 Millimeter
Slot Width
0.709 Inch | 18 Millimeter
Slot to Slot Distance
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh