Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UET204-12NPMZ20RF https://www.bdiexpress.com/medias/INDASITUXXXX-UO-UET-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OXxpbWFnZS9qcGVnfGFHVTNMMmhqWmk4eE1EYzJPVEkyT1RNMU9EWXlNaTlKVGtSQlUwbFVWVmhZV0ZoZlZVOWZWVVZVWDA1UVh6TXdNSGd6TURBdWFuQm58ZmM2YzEyYTEzZDAxZmE3MDc1ODA1ODNkNzYyOTM1ODk0MzdlMmU0ODJkZGU1MTE1M2I3MDdiY2Y5NzM3OWRhZg
121616 Take Up Unit Bearings 

AMI BEARINGS AMI BEARINGS

UET204-12NPMZ20RF

Description

UET204-12NPMZ20RF TAKE-UP BALL BEARING ; 3/4" ID

Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE204-12MZ20 Insert Part; Nickel Coated Cast Iron Housing Material

Part #

UET204-12NPMZ20RF

BDI #
121616

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.78
EAN
0808250458172
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UE204-12MZ20
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Double Lip Contact Seal | Kanigen Coated Insert | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.72
Long Description
Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE204-12MZ20 Insert Part; Nickel Coated Cast Iron Housing Material
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Slot Width
0.469 Inch | 11.913 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh