Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKT217D1 https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-UKT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4NXxpbWFnZS9qcGVnfGFHWm1MMmhpWlM4eE1EYzJPVEEzTkRRMU5EVTFPQzlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZWVXRVWHpNd01IZ3pNREF1YW5CbnwzNDMxYjZkMmQ2NjFmNTZhODAzZjlhZjdjMGYzZmNlNGM4NDcxMTczYzVlYmJlODEwOGJjMDRiZjA2ZTBiM2Rj
1236675 Take Up Unit Bearings 

NTN NTN

UKT217D1

Description

UKT217D1 TAKE-UP BEARING

Take Up Bearing Only; 75MM Bore; 30MM Slot Width; 173MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK217D1 Insert Part; Cast Iron Housing Material

Part #

UKT217D1

BDI #
1236675

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.977
EAN
4547359241129
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK217D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
22.02418
Long Description
Take Up Bearing Only; 75MM Bore; 30MM Slot Width; 173MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK217D1 Insert Part; Cast Iron Housing Material
Slot Width
1.181 Inch | 30 Millimeter
Bore
2.953 Inch | 75 Millimeter
Slot to Slot Distance
6.811 Inch | 173 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh