https://www.bdiexpress.com/medias/INDMORTUXXXX-UO-USTU-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwOHxpbWFnZS9qcGVnfGFEQmpMMmhsTVM4eE1EYzNNRGsyTkRZeE1URXdNaTlKVGtSTlQxSlVWVmhZV0ZoZlZVOWZWVk5VVlY5RFRGTkVYek13TUhnek1EQXVhbkJufDMyNGY2MDIwYjFjNjUzNDkyYjZkNDQ1OGQzMDE2OTM5MzY5ODQ4ZGY1ZDA1OGQ2MzZiOGZlMjZjNzhjYzY2ZmY
https://www.bdiexpress.com/medias/INDMORTUXXXX-UO-USTU-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwOHxpbWFnZS9qcGVnfGFEQmpMMmhsTVM4eE1EYzNNRGsyTkRZeE1URXdNaTlKVGtSTlQxSlVWVmhZV0ZoZlZVOWZWVk5VVlY5RFRGTkVYek13TUhnek1EQXVhbkJufDMyNGY2MDIwYjFjNjUzNDkyYjZkNDQ1OGQzMDE2OTM5MzY5ODQ4ZGY1ZDA1OGQ2MzZiOGZlMjZjNzhjYzY2ZmY
SEALMASTER
SEALMASTER
USTU5000-203-C
SEALMASTER SEALMASTER
Description
USTU5000-203-C ; POR NON RETURNABLE
Take Up Bearing Only; 2-3/16" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; USI5000-203-C Insert Part; Cast Iron Housing Material
Part #
USTU5000-203-C
BDI #
334732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/USTU5000-203-C/p/334732
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.849
EAN
0662461366479
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
USI5000-203-C
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Solid Housing | Non-Expansion | Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USTU5000-203-C
Manufacturer Internal Number
737385
Weight / LBS
10.681
Long Description
Take Up Bearing Only; 2-3/16" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; USI5000-203-C Insert Part; Cast Iron Housing Material
Bore
2.188 Inch | 55.575 Millimeter
Slot Width
0.813 Inch | 20.65 Millimeter
Slot to Slot Distance
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

