

SEALMASTER
SEALMASTER
USTU5000A-208
SEALMASTER SEALMASTER
Description
USTU5000A-208 TAKE-UP ROLLER BEARING ; POR NON RETURNABLE
Take Up Bearing Only; 2-1/2" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; USI5000A-208 Insert Part; Cast Iron Housing Material
Part #
737892
BDI #
334343
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/USTU5000A-208/p/334343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.922
EAN
0662461360064
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
USI5000A-208
Housing Material
Cast Iron
Other Features
Double Row | Solid Housing | Non-Expansion | Felt Labyrinth Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
737892
Weight / LBS
17.449
Long Description
Take Up Bearing Only; 2-1/2" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; USI5000A-208 Insert Part; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh