Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VTWE-220 https://www.bdiexpress.com/medias/INDBROTUXXXX-UO-VTWE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA5MXxpbWFnZS9qcGVnfGFEazVMMmhqTlM4eE1EYzJOamcxT0RBMU9UZ3dOaTlKVGtSQ1VrOVVWVmhZV0ZoZlZVOWZWbFJYUlY4ek1EQjRNekF3TG1wd1p3fGUyZTQyNTZjNzJmMTIzMWE3NzA3MTdmMGQxMDRmZTQyNmQxMDUxNTJlNjk2ZjkxNzcxOGM1NmYxOGNkMDkyZTA
311570 Take Up Unit Bearings 

BROWNING BROWNING

VTWE-220

Description

VTWE-220 TAKE-UP BEARING UNIT ; 1-1/4" BORE 17/32" SLOT WID

Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SF23 Take Up Frame; VE-220 Insert Part; Cast Iron Housing Material

Part #

767378

BDI #
311570

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.624
EAN
0662289528141
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
SF23
Insert Part Number
VE-220
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
767378
Weight / LBS
3.5
Long Description
Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SF23 Take Up Frame; VE-220 Insert Part; Cast Iron Housing Material
Bore
1.25 Inch | 31.75 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh