Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTU-IP-115L-DRY ; 077514 https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUIP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1N3xpbWFnZS9qcGVnfGFEWm1MMmcxTnk4eE1EYzNNRGt5TVRJMU9UQXpPQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVsUVh6TXdNSGd6TURBdWFuQm58YjBkMWEwZjYzNmNhZjhhOWVjNGU3ZmU3NDg3NTE1ZmVkYjMwODE0OTNjZDEwYTU0YTFiZjU5OGFkODMzYmJhZA
27313766 Take Up Unit Bearings 

DODGE DODGE

WSTU-IP-115L-DRY ; 077514

Description

WSTU-IP-115L-DRY TAKE UP BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)

Take Up Bearing Only; 1-15/16" Bore; 0.69" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP400 Take Up Frame; INS-IP-115L-DRY Insert; Cast Iron Housing Material

Part #

077514

BDI #
27313766

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475349449
Weight / US pound
9.31
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
CP400
Insert Part Number
INS-IP-115L-DRY
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Labyrinth Seal | Dry Lube
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
077514
Weight / LBS
9.31
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.69" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP400 Take Up Frame; INS-IP-115L-DRY Insert; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.69 Inch | 17.526 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh