

DODGE
DODGE
WSTU-SCEZ-20M-PSS
DODGE DODGE
Description
WSTU-SCEZ-20M-PSS TAKE-UP BALL BRG ; NON RETURNABLE
Take Up Bearing Only; 20MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SC-20M-SS Insert Part; Polymer Housing Material
Part #
WSTU-SCEZ-20M-PSS
BDI #
262076
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCEZ-20M-PSS/p/262076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.34
EAN
0782476481438
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS300
Insert Part Number
INS-SC-20M-SS
Housing Material
Polymer
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | EZ Kleen | Stainless Steel Insert
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.754
Long Description
Take Up Bearing Only; 20MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SC-20M-SS Insert Part; Polymer Housing Material
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh