https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSCFS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1OTF8aW1hZ2UvanBlZ3xhR0ZtTDJneE9TOHhNRFkwTlRjeE16YzRNRGMyTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTkRSbE5mVTFOZk16QXdlRE13TUM1cWNHY3w0OTMxNjYxZjg4ZjlkZjk0ZDdiYjlkNGEzZGNkMWZlNWJkNzA5MjkxN2Q2NDIwNTYyZDcyYjZhMzY2ZGExNTE2
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSCFS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1OTF8aW1hZ2UvanBlZ3xhR0ZtTDJneE9TOHhNRFkwTlRjeE16YzRNRGMyTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTkRSbE5mVTFOZk16QXdlRE13TUM1cWNHY3w0OTMxNjYxZjg4ZjlkZjk0ZDdiYjlkNGEzZGNkMWZlNWJkNzA5MjkxN2Q2NDIwNTYyZDcyYjZhMzY2ZGExNTE2
DODGE
DODGE
WSTU-SCFS-25M-SHFS
DODGE DODGE
Description
WSTU-SCFS-25M-SHFS TAKE-UP BALL BRG ; WIDE SLOT 25MM BORE SS HOUSING
Take Up Bearing Only; 25MM Bore; 13.46MM Slot Width; 76.07MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SCFS-25M Insert; Stainless Steel Housing Material
Part #
WSTU-SCFS-25M-SHFS
BDI #
22800794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCFS-25M-SHFS/p/22800794
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.454
EAN
0781568905876
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS300
Insert Part Number
INS-SCFS-25M
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Food Safe | 76.84MM Maximum Slot to Slot Distance
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137589
Weight / LBS
2.02825
Long Description
Take Up Bearing Only; 25MM Bore; 13.46MM Slot Width; 76.07MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SCFS-25M Insert; Stainless Steel Housing Material
Bore
0.984 Inch | 25 Millimeter
Slot Width
0.53 Inch | 13.46 Millimeter
Slot to Slot Distance
2.995 Inch | 76.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

