REXNORD
REXNORD
ZNT10230824
REXNORD REXNORD
Description
ZNT10-2308-24 ; POR MTO
Take Up Unit with Frame; 3-1/2" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; ZNT10 Take Up Frame; 24 Adjustment Travel Length; 2308U Insert Part; Cast Iron Housing Material
Part #
ZNT10230824
BDI #
18148495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZNT10230824/p/18148495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
65.83
EAN
0698210716134
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZNT10
Adjustment Travel Length
24
Insert Part Number
2308U
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Protected Screw Type | Welded Steel Frame | Clearance Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6871613
Weight / LBS
145
Long Description
Take Up Unit with Frame; 3-1/2" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; ZNT10 Take Up Frame; 24 Adjustment Travel Length; 2308U Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh