Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZT102085MM https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzODF8aW1hZ2UvanBlZ3xhR1F4TDJoaFppODVOamMwTXpJNE1URXpNVGd5TG1wd1p3fDkwOGIwNGUwMDQ3YzE0MzRkNWYwMjQ1MjY3YTkwYzQxYWNiZmU5YTkxZWUzMTc1MDQ2YzFmNmY2MDhhYTAyNzM
24126296 Take Up Unit Bearings 

REXNORD REXNORD

ZT102085MM

Description

ZT102085MM TAKE-UP ROLLER BEARING ; 85MM SHAFT DIA CAST IRON

Take Up Bearing Only; 85MM Bore; 46.02MM Slot Width; 173.02MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT10 Take Up Frame; 2085MMU Insert Part; Cast Iron Housing Material

Part #

ZT102085MM

BDI #
24126296

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
18.35
EAN
0698210145385
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT10
Insert Part Number
2085MMU
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0214538
Weight / LBS
40.5
Long Description
Take Up Bearing Only; 85MM Bore; 46.02MM Slot Width; 173.02MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT10 Take Up Frame; 2085MMU Insert Part; Cast Iron Housing Material
Bore
3.346 Inch | 85 Millimeter
Slot Width
1.812 Inch | 46.02 Millimeter
Slot to Slot Distance
6.812 Inch | 173.02 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh