https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-BL-THRM-BSL-QK-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NDl8aW1hZ2UvanBlZ3xhRFpsTDJnM015OHhNRGd3T0RrME1qRXpNekkzT0M5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDBKTVgxUklVazFmUWxOTVgxRkxYMUpNVlVKZk16QXdlRE13TUM1cWNHY3xhNWI5MWIxNmRjZDM0NmM0MDFkZmE5NzNhNTZhNWZmNDc0MWQ3ZjY3ODQ5ODEwNzA1YzgzZTI5YTk1YmFiOTQ1
https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-BL-THRM-BSL-QK-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NDl8aW1hZ2UvanBlZ3xhRFpsTDJnM015OHhNRGd3T0RrME1qRXpNekkzT0M5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDBKTVgxUklVazFmUWxOTVgxRkxYMUpNVlVKZk16QXdlRE13TUM1cWNHY3xhNWI5MWIxNmRjZDM0NmM0MDFkZmE5NzNhNTZhNWZmNDc0MWQ3ZjY3ODQ5ODEwNzA1YzgzZTI5YTk1YmFiOTQ1
TIMKEN
TIMKEN
SUCBFLQK204-IP69K/F
TIMKEN TIMKEN
Description
SUCBFLQK204-IP69K/F FLANGE BLOCK BEARING ; 2-BOLT FLANGE W/FOOD GRADE GREASE
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 89.713MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
SUCBFLQK204-IP69K/F
BDI #
27640840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCBFLQK204-IP69K-F/p/27640840
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.47
EAN
0085706142728
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
SUC204-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer | Corrosion-Resistant QuiKlean | Standoff Style
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.036
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 89.713MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bolt Spacing
3.532 Inch | 89.713 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

