Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-GTH-55M-E-HT-DRY ; 142219 https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-GTH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwODR8aW1hZ2UvanBlZ3xhREpoTDJobFlpOHhNRFkyTlRRek5ESXhPRFV5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBkVVNGOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ODhkZmM0MjdjZDhiMjUzMDYyODYxNGZmMTI3Njc4YTk0MjVjYmQ1NjA3OTY3N2QzNjg3NTU5MDAwMjk0M2ViNQ
27293755 Pillow Block Bearings 

DODGE DODGE

P2B-GTH-55M-E-HT-DRY ; 142219

Description

P2B-GTH-55M-E-HT-DRY PILLOW BLOCK BRG, GRIP-TIGHT BALL BEARING (SMARTCATALOG)

2 Bolt Pillow Block; 55MM Bore; 69.9MM Base to Center Height; 188MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion; 49MM Length Thru Bore; INS-GTH-55M-E Insert Part Number; 1 Piece Solid

Part #

142219

BDI #
27293755

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782477739972
Weight / US pound
14.61
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GTH-55M-E
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Ring | Thin Wall | High Temperature Range From 225 to 400 Degree F
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142219
Weight / LBS
4.8
Long Description
2 Bolt Pillow Block; 55MM Bore; 69.9MM Base to Center Height; 188MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion; 49MM Length Thru Bore; INS-GTH-55M-E Insert Part Number; 1 Piece Solid
Bolt Spacing Maximum
7.941 Inch | 201.7Millimeter
Base to Center Height
2.752 Inch | 69.9 Millimeter
Bolt Spacing Minimum
6.882 Inch | 174.8Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Length Thru Bore
1.929 Inch | 49 Millimeter
Bore
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh