

DODGE
DODGE
P4B522-ISAF-100ML-DRY ; 141137
DODGE DODGE
Description
P4B522-ISAF-100ML-DRY PILLOW BLOCK BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
4 Bolt Pillow Block; 100MM Bore; 125.476MM Base to Center Height; 342.9MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 119.38MM Length Thru Bore; 22220 Insert Part Number; 2 Piece Split
Part #
141137
BDI #
27294515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B522-ISAF-100ML-DRY-;-141137/p/27294515
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477525926
Weight / US pound
110
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22220
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141137
Weight / LBS
110
Long Description
4 Bolt Pillow Block; 100MM Bore; 125.476MM Base to Center Height; 342.9MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 119.38MM Length Thru Bore; 22220 Insert Part Number; 2 Piece Split
Bolt Spacing Minimum
12.59 Inch | 319.79Millimeter
Base to Center Height
4.94 Inch | 125.476 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4.7 Inch | 119.38 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh